Menu Search
Search
NVENT CADDY #MSS24

Strap to Beam Clip Hammer-On

SKU # 78285630458
Type: Strap to Beam Clip
Installation: Hammer-On
Mounting: Slot
Flange Range: 1/8 to 1/4 in.
Load: 200 lb.
Material: Steel

Fasteners, Strap: Fastener Type - Strap to Beam Clip; Installation - Hammer-On; Mounting Type - Slot, Parallel to Beam; Flange Range - in - 1/8 - 1/4; Load - lb - 200; Material - Steel; Additional Information - Slot Opening: 1.25"

Additional Info: Slot Opening: 1.25"