Menu Search
Search
SIMPSON STRONG TIE CO #A24

Angle Clip, 12 Ga Steel

SKU # 78739204300
Type: Angle Clip
Installation: Framing Anchor
Material: 12 Gauge Steel

Beam Fasteners, Multi-Purpose: Type - Angle Clip; Installation - Framing Anchor; Material - 12 Ga Steel; Additional Information - Finish: Galvanized, Size: 2-1/2 in. L x 2 in. W x 3-7/8 in. H

Additional Info: Finish: Galvanized, Size: 2-1/2 in. L x 2 in. W x 3-7/8 in. H