Menu Search
Search
NVENT CADDY #16M58SM

Conduit/Pipe to Flange Clip, Side-Mount, 1 in. EMT, 25 lbs

SKU # 78285612216 Manufacturer Series: H-MSM
Type: Conduit/Pipe to Flange Clip
Installation: Hammer-On
Conduit Clip Position: Side-Mount
Conduit Clip Type: Locking
Conduit Size: 1 in. EMT
Flange Range: 5/16 to 1/2 in.
Load: 25 lb.
Material: Steel
Flange Min: 5/16 in.
Flange Max: 1/2 in.

Additional Info: Pivots a full 360 deg.