Menu Search
Search
MINERALLAC #703

Rod to Beam Clamp 1/2-13 Malleable Iron

SKU # 78461024703

Compare

Maximum number of products selected.
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 1/2-13
Jaw Opening: 1 in.
Flange Width: All
Material: Malleable Iron
Finish: Zinc-plated