Menu Search
Search
ABB INSTALLATION PRODUCTS #M777-1/2

Thomas and Betts Beam Clamp, 1/2 in. Rod, 470-lb, Malleable Iron, GoldGalv

SKU # 61601322975
RoHS Compliant
Clamp Type: Rod to Beam Clamp
Rod Size: 1/2
Load: 470 lb.
Material: Malleable Iron
Finish: Gold Galvanized

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Rod Size - 1/2; Load - lb - 470; Material - Malleable Iron; Finish - GoldGalv