Menu Search
Search
O-Z/GEDNEY #UPC-50G

Conduit to Beam, Parallel Clamp 1/2 inch Malleable Iron

SKU # 78312655475 Manufacturer Series: UPC-G

Compare

Maximum number of products selected.
Clamp Type: Conduit to Beam
Conduit Position: Parallel to Beam
Material: Malleable Iron
Finish: Mechanically Galvanized
Trade Size: 1/2 in.