Menu Search
Search
EATON CROUSE-HINDS SERIES #PARC350HD

Conduit Clamp, 3-1/2 in., Parallel Conduit, 200 lb.

SKU # 78456425538
Clamp Type: Conduit Clamp
Conduit Position: Parallel
Material: Malleable Iron
Finish: Electro-Galvanized
Trade Size: 3-1/2 in.
Load Rating: 200 lb.