Menu Search
Search
EATON B-LINE SERIES #B441-22HDGW/SS6

Channel to Beam, U-Bolt Right Angle Under Flange

SKU # 78101101233
Country of Origin: United States - Subject to change
Clamp Type: Channel to Beam
Channel Position: Right Angle Under Flange
Channel Depth Max: 1-5/8 in.
Flange Thickness Max: 1 in.
Flange Width: All
Material: Steel
Finish: Hot Dip Galvanized

Additional Info: Stainless Steel Hardware