Menu Search
Search
NVENT ERICO #B1331L

Conductor Sleeve, 0.17 in. Dia x 1 in. L x 0.03 in. T

SKU # 78285632189
Type: Conductor Sleeve
Application: Cadweld Mold
Material: Tinned Copper
Size: DiaxLxT: 0.17 x 1 x 0.03 in.