Menu Search
Search
IDEAL #30-3285

Ground Connector Stranded

SKU # 78325059810
Warning – California Prop 65
Type: Ground Connector
Wire Type: Stranded
Wire AWG: 12
Wire Length: 7-3/4 in.
Terminals: End A - Fork Lug, End B - Ring Terminal w/Hex Head Screw

Pigtails: Type - Ground Connector; Wire Type - Stranded; Wire AWG - 12; Wire Length - in - 7-3/4 in.; Terminals - End A - Fork Lug, End B - Ring Terminal w/Hex Head Screw; Additional Information - Screw: Philips, Slotted, Robertson, With #10 Ring

Additional Info: Screw: Philips, Slotted, Robertson, With #10 Ring

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.