Menu Search
Search
ABB INSTALLATION PRODUCTS #C775L-3/8B

Thomas and Betts C-Clamp With Locknut, 3/8 in. Trade, Steel, Threaded Installation

SKU # 61601322932
RoHS Compliant
Type: Conduit Hub Grounding
Installation: Threaded
Material: Steel
Trade Size: 3/8 in.

Locknuts: Type - Conduit Hub Grounding; Installation - Threaded; Material - Steel; Trade Size - in - 3/8