Menu Search
Search
CONNECTOR PRODUCTS #336104

Tap Connector, Alum, Tap Cond #2, 1/0, Dia: 0.289-0.410 in.

SKU # 78956997373 Manufacturer Series: 336.4 AAC Series
Connector Type: Tap Connector
Shape: Wedge
Material: Aluminum

Connector, Tap; Aluminum; Main Conductor: 336 AAC/336 ACSR/350 MCM/397 AAC, Wire Dia: 0.666-0.743 in.; Tap Conductor: #2, 1/0, Wire Dia.: 0.289-0.410 in.