Menu Search
Search
O-Z/GEDNEY #SBLG-2624

Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 2-1/2 in.

SKU # 78312648128 Manufacturer Series: SBLG
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 2-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 4/0

Additional Info: Lug Material: Copper, Tin-Plated