Menu Search
Search
O-Z/GEDNEY #IBC-100L-4BC

Rigid Conduit Grounding Threaded Malleable Iron 1 in.

SKU # 78312630605 Manufacturer Series: IBC
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 1 in.
Lug Type: Lay-In, CU
AWG Min: 14
AWG Max: 4

Additional Info: Lug Material: Bronze