Menu Search
Search
EMERSON #GIB-350L-4AC

Appleton Rigid Conduit Grounding Threaded

SKU # 78138109124 Manufacturer Series: GIB-L-AC
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated 150?
Trade Size: 3-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4

Additional Info: Temperature Rating: 150 deg C