Menu Search
Search
EMERSON #GIB-150L-4BC

Appleton® Bushing, Insulated Grounding, RMC/IMC; Threaded; Zinc-plated Iron; Bronze Lug; 1-1/2 in.

SKU # 78138109169 Manufacturer Series: GIB-L
Bushing Type: Insulated Grounding, RMC/IMC
Installation: Threaded
Material: Zinc-plated Malleable Iron
Throat: Insulated
Trade Size: 1-1/ in.
Lug Type: Bronze Lay-In-Lug™
AWG Min: 14 sol
AWG Max: 4 str

Insulated bushing fastens and grounds threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.

Additional Info: For use with copper conductors only. Temperature rating: 150 deg C. Self-extinguishing liner.