Menu Search
Search
EATON CROUSE-HINDS SERIES #HGLL-12

Rigid Conduit Grounding Threaded Malleable Iron 6 in.

SKU # 78456495375
Country of Origin: India - Subject to change
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 6 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 3/0

Additional Info: Temperature Rating: 150 deg C