Menu Search
Search
EATON CROUSE-HINDS SERIES #GLL-8

Rigid Conduit Grounding Threaded Malleable Iron 3 in.

SKU # 78456412308

Compare

Maximum number of products selected.
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 3 in.
Lug Type: Lay-In, CU/AL
AWG Min: 8
AWG Max: 1/0