Menu Search
Search
EATON CROUSE-HINDS SERIES #GLL8-250

Grounding Bushing, 3 in., 6 AWG to 250 MCM, Threaded

SKU # 78456412328 Manufacturer Series: GLL
Bushing Type: Rigid/IMC Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated, Plastic Liner
Trade Size: 3 in.
Lug Type: Aluminum Lug, Cu/Al
AWG Min: 6
AWG Max: 250mcm