Menu Search
Search
ABB INSTALLATION PRODUCTS #3993

Thomas and BettsĀ® Rigid Conduit Grounding Threaded Malleable Iron 2-1/2 in.

SKU # 78621003993

Compare

Maximum number of products selected.
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 2-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 4/0