Menu Search
Search
NVENT ERICO #614400

Eritech Rod, Grounding, 5/8 in. Dia Nominal x 10 ft L

SKU # 78285630621
Rod Type: Ground Rod
Material: Steel
Finish: Copper Bonded
Diameter - Nominal: 5/8 in.
Diameter, Actual: 0.560"
Length: 10 ft.

Additional Info: Plating Thickness: 10 mil