Menu Search
Search
NVENT ERICO #615853

Ground Rod, 5/8 in. Dia Nominal, 5 ft. L, 0.56 in.

SKU # 78285659655
Rod Type: Pointed Ground Rod
Material: Steel
Finish: Copper Bonded
Diameter - Nominal: 5/8 in.
Diameter, Actual: 0.56 in.
Length: 5 ft.
Listings: UL-467, Qualifoudre Certified, IEC-EN 62561-2