Menu Search
Search
ABB INSTALLATION PRODUCTS #6260

Thomas and BettsĀ® Ground Rod, 5/8 in. Dia, 10 ft L, Steel

SKU # 78378680017 Manufacturer Series: Blackburn
RoHS Compliant
Rod Type: Pointed Ground Rod
Material: Steel
Finish: Copper Bonded
Diameter - Nominal: 5/8 in.
Length: 10 ft.
Listings: UL E3060, CSA Certified