Menu Search
Search
NVENT ERICO #B13718

Ground Rod Drive Sleeve, 0.70 in. Dia, Steel

SKU # 78285632211
Country of Origin: United States - Subject to change
Type: Ground Rod Drive Sleeve
Material: Steel
Diameter: 0.7 in.