Menu Search
Search
PANDUIT #DTREH-LR0

Dura-Ty Cable Tie Strapping, 50 ft L x 0.50 in. W, Acetyl, Black, 250 lb

SKU # 07498378910
Type: Cable Tie
Material: Weatherable Acetal
Color: Black
Width: 0.5
Length: 50 ft.
Tensile Strength: 250 lb.
Package Quantity: 1

Flexible Braid Strapping: Type - Cable Tie; Material - Weatherable Acetal; Color - Black; Width - 0.50; Length - 50 ft; Tensile Strength - lb - 250; Package Quantity - 1; Manufacturer Series - Dura-Ty