Menu Search
Search
NVENT CADDY #534523

Insulated Braided Conductor, Tinned Copper, TPE Insulation

SKU # 78285696149 Manufacturer Series: Series IBS
RoHS Compliant
Type: Round Insulated Braided Conductor
Material: Tinned Copper, TPE Insulation
Thickness: 31mm
Width: 31mm
Length: 654mm
Package Quantity: 2/Pack

IBS Advanced Round Insulated Braided Conductor, Halogen Free are the ideal ready-to-install flexible wire replacement solution. Round IBS Advanced connect to the terminals of an electrical device without the need for additional accessories, such as angula