Menu Search
Search
NVENT CADDY #554326

Grounding and Bonding Braid, 316L Stainless Steel

SKU # 78285679667 Manufacturer Series: Series CPI
RoHS Compliant
Type: Grounding and Bonding Braid
Material: EN 1.4404 316L Stainless Steel
Thickness: 4mm
Width: 26-1/2mm
Length: 430mm
Package Quantity: 10/Pack

High-quality CPI stainless steel grounding and bonding braids can be installed in extremely corrosive environments, like offshore applications or coastal applications. The full range of CPI braids are ideal for applications using stainless steel pipe or t