Menu Search
Search
NVENT ERIFLEX #553560

Spacer Clamp, 1.49 in. L x 2.64 in. H, Polyamide

SKU # 78285644977 Manufacturer Series: Series FS
RoHS Compliant
Type: Spacer Clamp
Application: Provides Support for nVent ERIFLEX Flexibar and Insulated Braided Conductors
Material: Polyamide
Size: LxH: 1.49 x 2.64 in.
Weight: 0.04 lb.