The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
BURNDY #KC22B1

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025505 Manufacturer Series: KC
Warning – California Prop 65
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 10 str
AWG Max: 3 str
Stud Diameter: 3/8
Stud Length: 1-1/8 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.