Menu Search
Search
PENN-UNION CORP #KP-2-DB

Ground Clamp, (1) Cable Parallel to Pipe, Bronze, 1-1/4 to 2" IPS

SKU # 78503741849 Manufacturer Series: KP-DB
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Bronze
IPS Size: 1-1/4 to 2" IPS
Nominal OD: 2.875 - 7.750" OD
AWG Min: 10 sol
AWG Max: 2 str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod, Direct Burial; Connection Type - (1) Cable Parallel to Pipe; Installation - 2-Screw Clamp to Pipe, 1-Screw Wire Connector; Material - Bronze; IPS Size - 1-1/4 to 2" IPS; Nominal OD - 2.875 - 7.750" OD; AWG Min - 10 sol; AWG Max - 2 str; Additional Information - Screw Type: Bronze; Manufacturer Series - KP-DB

Additional Info: Screw Type: Bronze