Menu Search
Search
O-Z/GEDNEY #GC-2

Clamp, Ground; Bronze; Cable Parallel to Pipe Connection

SKU # 68785525002 Manufacturer Series: GC
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Bronze
IPS Size: 1-1/4 to 2" IPS
Nominal OD: 1.660 - 2.375" OD
AWG Min: 10 sol
AWG Max: 2 str