Menu Search
Search
ABB INSTALLATION PRODUCTS #3902BU

Thomas and BettsĀ® Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Bronze, 1/2 to 1" IPS

SKU # 78621080577 Manufacturer Series: 390
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Bronze
IPS Size: 1/2 to 1" IPS
Nominal OD: 0.840 - 1.315" OD
AWG Min: 4 sol
AWG Max: 4/0 str