Menu Search
Search
ABB INSTALLATION PRODUCTS #3903BU

Thomas and BettsĀ® Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Bronze, 1-1/4 to 2" IPS

SKU # 78621080578 Manufacturer Series: 390
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Bronze
IPS Size: 1-1/4 to 2" IPS
Nominal OD: 1.660 - 2.375" OD
AWG Min: 4 sol
AWG Max: 4/0 str