Menu Search
Search
ABB INSTALLATION PRODUCTS #6214

Thomas and BettsĀ® Ground Clamp Conduit to Tray

SKU # 78621006214
Connector Type: Ground Clamp
Application: Conduit to Tray
Connection Type: (1) Conduit to Tray, Swivel
Installation: Clamp to Tray, U-Bolt to Conduit
Material: Malleable Iron Hub, Steel U-Bolt
Tray Flange: All
Conduit Size: 1-1/2" to 2"

Grounding-Bonding Cable Tray: Connector Type - Ground Clamp; Application - Conduit to Tray; Connection Type - (1) Conduit to Tray, Swivel; Installation - Clamp to Tray, U-Bolt to Conduit; Material - Malleable Iron Hub, Steel U-Bolt; Tray Flange - All; Conduit Size - 1-1/2" to 2"