Menu Search
Search
NVENT CADDY #568680

Earthing and Neutral Busbar, 0.28 in. L x 4.45 in. W

SKU # 78285694054
RoHS Compliant
Connector Type: Earthing and Neutral Busbar
Tap Quantity: 15
Cable Main: (1) 10 to 4 AWG Str, (14) 16 to 6 AWG Str
Bar Length: 0.28 in.
Bar Height: 0.35 in.
Bar Width: 4.45 in.
Material: Brass, Polyethylene

Earthing and neutral busbars with green/yellow DIN rail clips are used to connect multiple earthing conductors within a panel and can be used in a variety of different applications including switchgear and control equipment, electrical equipment, wind and