Menu Search
Search
NSI INDUSTRIES #GBA2-14

Ground/Neutral Bar 14

SKU # 66238101074 Manufacturer Series: GBA
Connector Type: Ground/Neutral Bar
Tap Quantity: 14
Cable Tap: 2-14 AWG CU/AL
Bar Length: 5.56 in.
Bar Height: 2.31 in.
Bar Width: 1.88 in.
Material: Aluminum

Ground and Neutral Bars: Connector Type - Ground/Neutral Bar; Tap Quantity - 14; Cable Tap - 2-14 AWG CU/AL; Bar Length - 5.56 in.; Bar Height - 2.31 in.; Bar Width - 1.88 in.; Material - Aluminum; Additional Information - Voltage: 600V; Manufacturer Series - GBA

Additional Info: Voltage: 600V