Menu Search
Search
BURNDY #YGHS34

Hylink Heavy Duty Ground Cable Splice Copper

SKU # 78181022049 Manufacturer Series: YGHS
Warning – California Prop 65
Type: Heavy Duty Ground Cable Splice
Material: Copper
Conductor Type: Copper Cable
Conductor Size: 500 MCM
Length: 3.19 in.
Installation: U36RT Die (3)Crimp

Additional Info: Approved for direct burial in earth or concrete. Prefilled with Penetrox compound

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.