Menu Search
Search
PANDUIT #FIG8-5/8-32

Compression Grounding Connector, Figure 8, CU, Black

SKU # 61305675644
Connector Type: Compression Ground
Shape: Figure 8
Application: Cable to Rod and Direct Burial
Material: High Conductivity Copper
Conductor Type: Copper
Color Code: Black
Max Run/​Tap: 2 AWG Sol
Rod Size: 5/8 in.