Menu Search
Search
PANDUIT #FIG8-5/8-2/0TP

Compression Grounding Connector, Figure 8, 2 AWG Str, CU

SKU # 61305675646
Connector Type: Compression Ground
Shape: Figure 8
Application: Cable to Rod and Direct Burial
Material: Tin Plated High Conductivity Copper
Conductor Type: Copper
Color Code: Black
Min Run/​Tap: 2 AWG Str
Max Run/​Tap: 2/0 AWG Str
Rod Size: 5/8 in.