Menu Search
Search
NVENT ERIFLEX #505536

Flexibar, 9.84 ft. L x 2.48 in. W x 0.24 in. Bar T

SKU # 78285644765 Manufacturer Series: ERI3
RoHS Compliant

Compare

Maximum number of products selected.
Type: Standard Flexibar
Bar Width: 2.48 in.
Bar Length: 9.84 ft.
Bar Thickness: 0.24 in.
Material: Tinned Electrolytic Copper, PVC Insulation