Menu Search
Search
NVENT ERICO #EGBA14220DGT

Grounding Busbar, 20 in. L x 2 in. W x 1/4 in. Bar T

SKU # 78285679526
Type: Grounding Busbar
Bar Width: 2 in.
Bar Length: 20 in.
Hole - QtySize: 0.44 in.
Hole Pattern - rows x holes: DG
Bar Thickness: 1/4 in.
Material: Copper

Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential and serves to protect people and equipment during