Menu Search
Search
SLINGCO #ZCS2723

Cable Grip, Single Weave Lattice Mesh, 21 in. L Mesh

SKU # 40075298996
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Mesh: Single Weave Lattice
Material: Stainless Steel
OD Min: 3-1/2 in.
OD Max: 4 in.
Approx Break Strength: 3130 lb.
Mesh Length: 21 in.