Menu Search
Search
HUBBELL #02201052

Kellems Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78358530150
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Universal Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.63 in.
OD Max: 0.74 in.
Approx Break Strength: 790-lb
Eye Length: 18 in.
Mesh Length: 10 in.