Menu Search
Search
HUBBELL #074011341

Wiring Device-Kellems Strain Relief Grip, Nylon Fittings, Stainless Steel Mesh

SKU # 78358533112
RoHS Compliant
Type: Wire Mesh Strain Relief Grip
Application: Wet Location
Material: Nylon Fittings, Stainless Steel Mesh
OD Min: 0.63 in.
OD Max: 3/4 in.