Menu Search
Search
ERICSON MANUFACTURING CO #SG-RC-100-OFS

E-Grips Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78286288520
RoHS Compliant
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Offset
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 1 in.
OD Max: 1.24 in.
Approx Break Strength: 1500-lb
Eye Length: 5 in.
Mesh Length: 14 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Offset; Mesh - Single Weave, Split Rod; Material - Tinned Bronze; OD Min - 1.00 in.; OD Max - 1.24 in.; Approx Break Strength - 1500-lb; Eye Length - 5.00 in.; Mesh Length - 14.00 in.; Manufacturer Series - E-Grips