Menu Search
Search
ERICSON MANUFACTURING CO #CRG-C4-RC-150

E-Grips Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU # 78286288712
RoHS Compliant
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 1.5 in.
OD Max: 1.74 in.
Approx Break Strength: 890 to 1610-lb
Mesh Length: 14 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Single Weave, Split Rod; Material - Tinned Bronze; OD Min - 1.50 in.; OD Max - 1.74 in.; Approx Break Strength - 890 to 1610-lb; Mesh Length - 14 in.; Additional Information - Conduit Size: 4.00 in.; Manufacturer Series - E-Grips

Additional Info: Conduit Size: 4.00 in.