Menu Search
Search
O-Z/GEDNEY #4Q250G

Liquid-tight Connector, Straight Connection, 2-1/2 in.

SKU # 78312600114 Manufacturer Series: 4Q
Type: Connector
Connection Type: Straight
Connection Rating: Liquid-tight, Rain-tight, Oil-tight, Concrete-tight
Material: Zinc Electro-plated Malleable Iron
Application: To Secure, Ground and Seal Liquid-tight Flexible Metal Conduit, Type LFMC to Boxes and Enclosures
Trade Size: 2-1/2 in.

O-Z/Gedney™ 4Q Series straight liquid tight connectors with male NPT threads are available with or without an insulated throat. These are used to secure, ground and seal liquid tight flexible metal conduit and terminate bonding conductor runs externally a