Menu Search
Search

O-Z/GEDNEY

Connector, SE/U Oval Cable

(5 Product Options)
  • Type: SE/U Oval Cable
  • Material: Die-cast Metal
  • Application: Wet Location
  • Installation: Compression
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: SE/U Oval Cable
Material: Die-cast Metal
Application: Wet Location
Installation: Compression
Trade Size: 2 in.