Menu Search
Search
HUBBELL #NHC1044

Cord Connector, 1 in. NPT Hub, 90° Male Connection, Pink

SKU # 78358520144 Manufacturer Series: Standard Duty
Type: Cord Connector
Hub Size: 1 in. NPT
Connection Type: 90° Male
Material: Aluminum
Color Code: Pink
Application: Wet Location
Cable Range: 1 to 1.13 in.