Menu Search
Search
EMERSON #CG90-5075S

Appleton Connector, Cord; Steel; 0.5 to 0.63 in. OD

SKU # 78138144906 Manufacturer Series: CG
View more versions of this product
OD Max: 0.63 in.
OD Min: 0.5 in.
OD - min-max average: 0.55 in
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Machined Steel, Zinc Plated